Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 99 lb, Shielded
Mfr # SRW188ZZA3MC3SRL
Zoro # G2401686
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.5 in
- Width 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW188ZZA3MC3SRL
- Zoro # G2401686
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.5 in |
Width | 0.1875 in |
Extended Inner Ring Width (mm) | 3.97 mm |
Extended Inner Ring Width (In.) | 0.1562 in |
Outer Ring Width | 0.187 in |
Outside Diameter | 1/2 in |
Fillet Radius | 0.0059 in |
Bore Diameter | 1/4 in |
Extended Inner Ring Width | 0.218 in |
Description
Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.187 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 242.8057 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.218 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85E20-80)
- BREEZE Hose Clamp, GP, SAE 20,316SS, PK10 (66020)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz (121956)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- Ezo Miniature Ball Bearings