Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 99 lb, Open
Mfr # SR188 A3MC3AF2
Zoro # G2401948
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.5 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR188 A3MC3AF2
- Zoro # G2401948
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.5 in |
Width | 0.125 in |
Outside Diameter | 1/2 in |
Fillet Radius | 0.0059 in |
Outer Ring Width | 0.125 in |
Extended Inner Ring Width | 0.187 in |
Bore Diameter | 1/4 in |
Description
Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.125 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 242.8057 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.187 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- Ezo Miniature Ball Bearings