Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 99 lb, Flanged
Mfr # SFR188 A3MC3AF2
Zoro # G2402779
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.5 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR188 A3MC3AF2
- Zoro # G2402779
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.5 in |
Width | 0.125 in |
Flange Dia. (mm) | 13.89 mm |
Flange Dia. (In.) | 0.547 in |
Bore Diameter | 1/4 in |
Fillet Radius | 0.0059 in |
Flange Diameter | 0.547 in |
Outer Ring Width | 0.125 in |
Outside Diameter | 1/2 in |
Description
Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.125 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 242.8057 lbf, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.547 in, Flange Thickness 0.023 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ750)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- NATIONAL Small Bore Inch Seal, 473226 (473226)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- Ezo Miniature Ball Bearings