Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 38 lb, Shielded
Mfr # SRW168ZZA3MC3SRL
Zoro # G2401701
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW168ZZA3MC3SRL
- Zoro # G2401701
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Extended Inner Ring Width (mm) | 3.97 mm |
Extended Inner Ring Width (In.) | 0.1562 in |
Outer Ring Width | 0.125 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.156 in |
Bore Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 83.85791 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q40L56 TIGEAR-2 REDUCER (20Q40L56 TIGEAR-2 REDUCER)
- TB WOODS FHP Sheave, AK39-QT (AK39)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 12 # of Teeth (40BS12H X 7/8)
- GATES Predator Single Belts, CP96 (CP96)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- NTN Small Size Ball Brg (6203LLB/C3)
- Ezo Miniature Ball Bearings