Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 38 lb, Flanged
Mfr # SFR168 A3MC3AF2
Zoro # G2402815
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SFR168 A3MC3AF2
- Zoro # G2402815
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Flange Dia. (mm) | 10.72 mm |
Flange Dia. (In.) | 0.422 in |
Flange Diameter | 0.422 in |
Outer Ring Width | 0.125 in |
Bore Diameter | 1/4 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 83.85791 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.023 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Pipe Size: 1/4" NPT (4ZL28)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- Ezo Miniature Ball Bearings