Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 139lb, Shielded
Mfr # SRW4ZZA3MC3SRL
Zoro # G2401625
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW4ZZA3MC3SRL
- Zoro # G2401625
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Extended Inner Ring Width (In.) | 0.2272 in |
Extended Inner Ring Width (mm) | 5.77 mm |
Extended Inner Ring Width | 0.227 in |
Bore Diameter | 1/4 in |
Fillet Radius | 0.0118 in |
Outside Diameter | 5/8 in |
Outer Ring Width | 0.196 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 332.7338 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.227 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- GATES Super HC PowerBand Belts, 4/5V1700 (4/5V1700)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 99 lb, Shielded (686HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Open (SR2-6 A3MC3AF2)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- NACHI 600 Miniature Series Ball Brg (608 2SL)
- Ezo Miniature Ball Bearings