Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 139 lb, Open
Mfr # SR4 A3MC3AF2
Zoro # G2401826
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR4 A3MC3AF2
- Zoro # G2401826
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Outer Ring Width | 0.196 in |
Fillet Radius | 0.0118 in |
Bore Diameter | 1/4 in |
Extended Inner Ring Width | 0.196 in |
Outside Diameter | 5/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 332.7338 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.196 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- WARREN-RUPP Spool (775.055.000)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- Ezo Ball Bearings