Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 139 lb, Flanged
Mfr # SFR4ZZA3MC3SRL
Zoro # G2402657
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR4ZZA3MC3SRL
- Zoro # G2402657
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Flange Dia. (mm) | 14.35 mm |
Flange Dia. (In.) | 0.565 in |
Outer Ring Width | 0.196 in |
Bore Diameter | 1/4 in |
Fillet Radius | 0.0118 in |
Flange Diameter | 0.69 in |
Outside Diameter | 5/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 332.7338 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- ARO Regulator, 3000Srs, Npt, R37461-300 (R37461-300)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- Ezo Ball Bearings