Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2500in Dia, 139 lb, Flanged
Mfr # SFR4 A3MC3AF2
Zoro # G2402666
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR4 A3MC3AF2
- Zoro # G2402666
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Flange Dia. (mm) | 14.35 mm |
Flange Dia. (In.) | 0.565 in |
Flange Diameter | 0.69 in |
Outside Diameter | 5/8 in |
Outer Ring Width | 0.196 in |
Fillet Radius | 0.0118 in |
Bore Diameter | 1/4 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 332.7338 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Kevlar 3/8 X 49 (3L490K)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-30 (1160-8MGT-30)
- LEESON Gearmotor (M1135040.00)
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- Ezo Miniature Ball Bearings