Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 99 lb, Shielded
Mfr # 686HZZP6MC3SRL
Zoro # G2403241
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 13 mm
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # 686HZZP6MC3SRL
- Zoro # G2403241
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 13 mm |
Width | 0.197 in |
Bore Diameter | 6 mm |
Outer Ring Width | 5 mm |
Fillet Radius | 0.15 mm |
Outside Diameter | 13 mm |
Flange Diameter | 15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,080 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- DIXON Swivel Joint Style 30 FNPT, MI, 2" (230FXFMI00000)
- SKF SKF 6201Z, Single Row Ball Bearings (6201Z)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.2362in Dia, 49 lb, Shielded (SMR106ZZP6MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- Ezo Miniature Ball Bearings