Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 99 lb, Flanged
Mfr # F686HZZP6MC3SRL
Zoro # G2403040
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2362 in
- Outside Dia. 0.512 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F686HZZP6MC3SRL
- Zoro # G2403040
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2362 in |
Outside Dia. | 0.512 in |
Width | 0.197 in |
Flange Dia. (In.) | 0.591 in |
Flange Dia. (mm) | 15.01 mm |
Outside Diameter | 13 mm |
Bore Diameter | 6 mm |
Flange Diameter | 15 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,080 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- GATES Truflex V-Belts, 4L600 (4L600)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- Ezo Miniature Ball Bearings