Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 66 lb, Shielded
Mfr # SMR126ZZP6MC3SRL
Zoro # G2402298
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.2362 in
- Outside Dia. 0.472 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR126ZZP6MC3SRL
- Zoro # G2402298
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2362 in |
Outside Dia. | 0.472 in |
Width | 0.157 in |
Outer Ring Width | 4 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 13.6 mm |
Outside Diameter | 12 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR126, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 13.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 68" ) 10" x5" x1.5" (A-B65K)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Die Cast (5150034)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- Ezo Miniature Ball Bearings