Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 66 lb, Flanged
Mfr # SMF126ZZA3MC3AF2
Zoro # G2402447
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2362 in
- Outside Dia. 0.472 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF126ZZA3MC3AF2
- Zoro # G2402447
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2362 in |
Outside Dia. | 0.472 in |
Width | 0.118 in |
Flange Dia. (In.) | 0.535 in |
Flange Dia. (mm) | 13.59 mm |
Flange Diameter | 13.6 mm |
Bore Diameter | 6 mm |
Fillet Radius | 0.2 mm |
Outside Diameter | 12 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF126, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 13.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 5.75 Od (31P)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- Ezo Ball Bearings