Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 66 lb, Flanged
Mfr # SMF126HZZP6MC3SRL
Zoro # G2402456
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2362 in
- Outside Dia. 0.472 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMF126HZZP6MC3SRL
- Zoro # G2402456
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2362 in |
Outside Dia. | 0.472 in |
Width | 0.157 in |
Flange Dia. (mm) | 13.59 mm |
Flange Dia. (In.) | 0.535 in |
Outer Ring Width | 4 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 13.6 mm |
Outside Diameter | 12 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF126, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 13.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- FIELD TUFF Hydraulic Reservoir 5 Gallon (FTF-05GOR)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- MRC Inst & Mini - Inch Bearings (R4AZZ)
- Ezo Miniature Ball Bearings