Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 49 lb, Flanged
Mfr # SMF106ZZP6MC3SRL
Zoro # G2402480
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2362 in
- Outside Dia. 0.394 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF106ZZP6MC3SRL
- Zoro # G2402480
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2362 in |
Outside Dia. | 0.394 in |
Width | 0.118 in |
Flange Dia. (In.) | 0.441 in |
Flange Dia. (mm) | 11.2 mm |
Fillet Radius | 0.1 mm |
Flange Diameter | 11.2 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Outer Ring Width | 3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF106, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 497 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 11.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 158'' - 2/BX158 (2RBX158)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- Ezo Miniature Ball Bearings