Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 201lb, Shielded
Mfr # 626HZZP6MC3SRL
Zoro # G2403339
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 19 mm
- Width 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 626HZZP6MC3SRL
- Zoro # G2403339
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 0.236 in |
Fillet Radius | 0.3 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Flange Diameter | 22 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 2,340 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- CAMOZZI Pressure Switch, Adjustable Diaphragm Pressure Switch-1/8 Nc-1-10Bar (PM11-NC)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- Ezo Ball Bearings