Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 190lb, Shielded
Mfr # 606HZZP6MC3SRL
Zoro # G2403390
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 17 mm
- Width 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # 606HZZP6MC3SRL
- Zoro # G2403390
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 17 mm |
Width | 0.236 in |
Fillet Radius | 0.3 mm |
Outside Diameter | 17 mm |
Flange Diameter | 19 mm |
Bore Diameter | 6 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 606, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 2,260 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 19 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- KOYO EE4 2RS, Small Ball Bearings 930Mm (EE4 2RS)
- Ezo Miniature Ball Bearings