Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 63 lb, Shielded
Mfr # SMR115ZZP6MC3SRL
Zoro # G2402316
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.433 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR115ZZP6MC3SRL
- Zoro # G2402316
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.433 in |
Width | 0.157 in |
Bore Diameter | 5 mm |
Outside Diameter | 11 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR115, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Shielded/Unflanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- TENG TOOLS Individual Hose Clamp (For Hoses: 1/4" Drive - 3/4" Drive) (AT080)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., Steel (L1360 ZZ SRL)
- Ezo Miniature Ball Bearings