Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 63 lb, Shielded
Mfr # 685HZZP6MC3SRL
Zoro # G2403250
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 11 mm
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 685HZZP6MC3SRL
- Zoro # G2403250
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 11 mm |
Width | 0.197 in |
Outer Ring Width | 5 mm |
Outside Diameter | 11 mm |
Bore Diameter | 5 mm |
Fillet Radius | 0.15 mm |
Flange Diameter | 12.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 685, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K259)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- Ezo Ball Bearings