Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 63 lb, Flanged
Mfr # SMF115ZZA3MC3AF2
Zoro # G2402471
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.433 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF115ZZA3MC3AF2
- Zoro # G2402471
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.433 in |
Width | 0.157 in |
Flange Dia. (mm) | 12.6 mm |
Flange Dia. (In.) | 0.496 in |
Flange Diameter | 12.6 mm |
Outside Diameter | 11 mm |
Bore Diameter | 5 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF115, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 12E (12E)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- Ezo Miniature Ball Bearings