Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 63 lb, Flanged
Mfr # F685HZZP6MC3SRL
Zoro # G2403059
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.433 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F685HZZP6MC3SRL
- Zoro # G2403059
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.433 in |
Width | 0.197 in |
Flange Dia. (mm) | 12.5 mm |
Flange Dia. (In.) | 0.492 in |
Fillet Radius | 0.15 mm |
Outer Ring Width | 5 mm |
Flange Diameter | 12.5 mm |
Outside Diameter | 11 mm |
Bore Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 685, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.5 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- MTD Belt-V Type A Sec (954-05001)
- REELCRAFT Pawl, Latch (S600823)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- Ezo Ball Bearings