Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 38 lb, Shielded
Mfr # SMR95ZZP6MC3SRL
Zoro # G2402176
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 9 mm
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR95ZZP6MC3SRL
- Zoro # G2402176
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 9 mm |
Width | 0.118 in |
Bore Diameter | 5 mm |
Flange Diameter | 10.2 mm |
Outer Ring Width | 3 mm |
Fillet Radius | 0.15 mm |
Outside Diameter | 9 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR95, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 432 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 10.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-3/8-12 (QS-3/8-12)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- INGERSOLL-RAND Start-up Kit, For 5-15 HP Compressor (23352131)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BS18H X 1 1/8)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- Ezo Ball Bearings