Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 38 lb, Shielded
Mfr # SMR105ZZP6MC3SRL
Zoro # G2402331
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 10 mm
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR105ZZP6MC3SRL
- Zoro # G2402331
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 10 mm |
Width | 0.157 in |
Fillet Radius | 0.15 mm |
Outer Ring Width | 4 mm |
Bore Diameter | 5 mm |
Flange Diameter | 11.6 mm |
Outside Diameter | 10 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR105, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 432 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 11.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY 1-1/2" x 50 ft Coupled Air Hose (AH-1-1/2" X 50')
- MARATHON MOTORS Carbonator Pump Motor, Cradle Base Mounting, 1/2 HP, 1,725 Nameplate RPM, 48Y Frame (5KH36MNA445X)
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- RULAND Shaft Collar, Mountable, 1", Steel, Clearance Dia.: 2.032" (OF-SP-16-F)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- Ezo Ball Bearings