Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 38 lb, Flanged
Mfr # SMF105ZZP6MC3SRL
Zoro # G2402499
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.394 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMF105ZZP6MC3SRL
- Zoro # G2402499
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.394 in |
Width | 0.157 in |
Flange Dia. (mm) | 11.2 mm |
Flange Dia. (In.) | 0.441 in |
Bore Diameter | 5 mm |
Flange Diameter | 11.6 mm |
Fillet Radius | 0.15 mm |
Outside Diameter | 10 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF105, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 432 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 11.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- TIMKEN TIM-1932, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1932 (1932)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 49 lb, Shielded (SMR106ZZP6MC3SRL)
- SKF SKF 608, Inst Mini Metric Brgs, SKF 608 (608)
- Ezo Miniature Ball Bearings