Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 20 lb, Flanged
Mfr # SMF85ZZP6MC3SRL
Zoro # G2402368
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.315 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF85ZZP6MC3SRL
- Zoro # G2402368
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.315 in |
Width | 0.098 in |
Flange Dia. (mm) | 9.19 mm |
Flange Dia. (In.) | 0.362 in |
Bore Diameter | 5 mm |
Fillet Radius | 0.1 mm |
Outside Diameter | 8 mm |
Outer Ring Width | 2.5 mm |
Flange Diameter | 9.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF85, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 218 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 9.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL6)
- NTN NTN 6204LLU, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLU)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- Ezo Ball Bearings