Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 151lb, Shielded
Mfr # 625HZZP6MC3SRL
Zoro # G2403348
original price:
$5.05
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 16 mm
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 625HZZP6MC3SRL
- Zoro # G2403348
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 16 mm |
Width | 0.197 in |
Outer Ring Width | 5 mm |
Outside Diameter | 16 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 18 mm |
Bore Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 625, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,730 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 18 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- D&D 2000mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2000)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP65L2612MB, Return Line, 10 micron, Inside-Out (MF0063059)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- MRC Inst & Mini - Inch Brgs, #R8FF (R8FF)
- Ezo Miniature Ball Bearings