Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 114 lb, Flanged
Mfr # F605HZZP6MC3SRL
Zoro # G2403129
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1969 in
- Outside Dia. 0.551 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F605HZZP6MC3SRL
- Zoro # G2403129
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1969 in |
Outside Dia. | 0.551 in |
Width | 0.197 in |
Flange Dia. (mm) | 16.0 mm |
Flange Dia. (In.) | 0.63 in |
Outer Ring Width | 5 mm |
Outside Diameter | 14 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 16 mm |
Bore Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 605, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,330 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 16 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IHS_POLK 10752N MOTOR (10752N MOTOR)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Male NPT (MP246800AV)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- SKF SKF 608, Inst Mini Metric Brgs, SKF 608 (608)
- Ezo Ball Bearings