Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 61 lb, Shielded
Mfr # SR166ZZA3MC3SRL
Zoro # G2401990
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SR166ZZA3MC3SRL
- Zoro # G2401990
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Extended Inner Ring Width | 0.125 in |
Outer Ring Width | 0.125 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0039 in |
Bore Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R166, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 159.8471 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- INGERSOLL-RAND Air Tool Grease, for Composite Wrenches (115-4T)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR0)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 20 lb, Flanged (SMF85ZZP6MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- NTN Small Size Ball Brg (6203 LLX C3)
- Ezo Miniature Ball Bearings