Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 61 lb, Open
Mfr # SR166 A3MC3AF2
Zoro # G2402009
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR166 A3MC3AF2
- Zoro # G2402009
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Extended Inner Ring Width | 0.125 in |
Bore Diameter | 3/16 in |
Outer Ring Width | 0.125 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0039 in |
Description
Miniature Ball Bearing, Bearing Industry Number R166, Bore Diameter 3/16 in, Closure Open, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 159.8471 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flat Spring (11539)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- GATES Truflex V-Belts, 5L680 (5L680)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- Ezo Miniature Ball Bearings