Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 33 lb, Shielded
Mfr # SRW166ZZA3MC3SRL
Zoro # G2401710
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW166ZZA3MC3SRL
- Zoro # G2401710
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Extended Inner Ring Width | 0.156 in |
Outer Ring Width | 0.125 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 3/8 in |
Bore Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R166, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 159.8471 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 67.5 in L Outside, 17/32 in THK (5VX670)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/2" (29HY75)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- Ezo Ball Bearings