Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 33 lb, Shielded
Mfr # SR156ZZA3MC3SRL
Zoro # G2402018
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.3125 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR156ZZA3MC3SRL
- Zoro # G2402018
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.3125 in |
Width | 0.125 in |
Fillet Radius | 0.0039 in |
Bore Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Outer Ring Width | 0.125 in |
Extended Inner Ring Width | 0.125 in |
Description
Miniature Ball Bearing, Bearing Industry Number R156, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5252070)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- Ezo Miniature Ball Bearings