Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 33 lb, Flanged
Mfr # SFRW156ZZA3MC3SRL
Zoro # G2402605
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.3125 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW156ZZA3MC3SRL
- Zoro # G2402605
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.3125 in |
Width | 0.125 in |
Flange Dia. (In.) | 0.359 in |
Flange Dia. (mm) | 9.12 mm |
Extended Inner Ring Width (mm) | 3.57 mm |
Extended Inner Ring Width (In.) | 0.1406 in |
Bore Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Fillet Radius | 0.0039 in |
Flange Diameter | 0.359 in |
Extended Inner Ring Width | 0.156 in |
Outer Ring Width | 0.109 in |
Description
Miniature Ball Bearing, Bearing Industry Number R156, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.036 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- MRC Inst & Mini - Inch Bearings (R14FF 3110-00-554-2923)
- Ezo Ball Bearings