Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 109lb, Shielded
Mfr # SRW3ZZA3MC3SRL
Zoro # G2401631
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.5 in
- Width 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SRW3ZZA3MC3SRL
- Zoro # G2401631
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Extended Inner Ring Width (In.) | 0.1875 in |
Extended Inner Ring Width (mm) | 4.76 mm |
Outside Diameter | 1/2 in |
Extended Inner Ring Width | 0.227 in |
Outer Ring Width | 0.196 in |
Fillet Radius | 0.0118 in |
Bore Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 292.2661 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.227 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Compact Regulator, 3/8" (R73G-3R)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- SUPCO MultiPlus Dual Brand V Belt, A32 (A32)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- Ezo Ball Bearings