Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 109 lb, Flanged
Mfr # SFR3 A3MC3AF2
Zoro # G2402681
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.5 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR3 A3MC3AF2
- Zoro # G2402681
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.1562 in |
Flange Dia. (In.) | 0.44 in |
Flange Dia. (mm) | 11.18 mm |
Flange Diameter | 0.565 in |
Bore Diameter | 3/16 in |
Outside Diameter | 1/2 in |
Outer Ring Width | 0.196 in |
Fillet Radius | 0.0118 in |
Description
Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Open, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 292.2661 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.565 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC110PK)
- GATES Hi-Power II Belts, B178 (B178)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- Ezo Ball Bearings