Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 78 lb, Shielded
Mfr # 694HZZP6MC3SRL
Zoro # G2403165
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.433 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 694HZZP6MC3SRL
- Zoro # G2403165
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.433 in |
Width | 0.157 in |
Outside Diameter | 11 mm |
Fillet Radius | 0.15 mm |
Flange Diameter | 12.5 mm |
Bore Diameter | 4 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 694, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 959 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-187-Z Set Screw Collar (GSC-187-Z)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- NSK NSK 6007Z, 6000 Series Single Row Deep Groove Ball Bearing (6007Z)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- Ezo Miniature Ball Bearings