Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 78 lb, Flanged
Mfr # F604HZZP6MC3SRL
Zoro # G2403138
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.472 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F604HZZP6MC3SRL
- Zoro # G2403138
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.472 in |
Width | 0.157 in |
Flange Dia. (In.) | 0.531 in |
Flange Dia. (mm) | 13.48 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 13.5 mm |
Outside Diameter | 12 mm |
Bore Diameter | 4 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 604, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 959 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 13.5 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A28 (A28)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- NACHI 600 Miniature Series Ball Brg (608-05ZZ)
- Ezo Ball Bearings