Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 61 lb, Shielded
Mfr # SMR104ZZP6MC3SRL
Zoro # G2402340
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.394 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMR104ZZP6MC3SRL
- Zoro # G2402340
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.394 in |
Width | 0.157 in |
Fillet Radius | 0.2 mm |
Bore Diameter | 4 mm |
Flange Diameter | 11.6 mm |
Outside Diameter | 10 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR104, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 711 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 11.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- Ezo Ball Bearings