Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 61 lb, Flanged
Mfr # SMF104ZZP6MC3SRL
Zoro # G2402508
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.394 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMF104ZZP6MC3SRL
- Zoro # G2402508
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.394 in |
Width | 0.157 in |
Flange Dia. (In.) | 0.441 in |
Flange Dia. (mm) | 11.2 mm |
Bore Diameter | 3 mm |
Outside Diameter | 10 mm |
Flange Diameter | 11.6 mm |
Fillet Radius | 0.2 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF104, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 711 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 11.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- SKF SKF-609Z, Inst Mini Metric Brgs, 609Z (609Z)
- Ezo Miniature Ball Bearings