Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 31 lb, Flanged
Mfr # SMF84ZZP6MC3SRL
Zoro # G2402377
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.315 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMF84ZZP6MC3SRL
- Zoro # G2402377
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.315 in |
Width | 0.118 in |
Flange Dia. (In.) | 0.362 in |
Flange Dia. (mm) | 9.19 mm |
Outer Ring Width | 3 mm |
Flange Diameter | 9.2 mm |
Bore Diameter | 4 mm |
Outside Diameter | 8 mm |
Fillet Radius | 0.1 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF84, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 395 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 9.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 38mm (L11038MM)
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- Ezo Ball Bearings