Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 24 lb, Shielded
Mfr # SMR74ZZP6MC3SRL
Zoro # G2402219
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.276 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR74ZZP6MC3SRL
- Zoro # G2402219
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.276 in |
Width | 0.098 in |
Outer Ring Width | 2.5 mm |
Bore Diameter | 4 mm |
Outside Diameter | 7 mm |
Fillet Radius | 0.1 mm |
Flange Diameter | 8.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR74, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 255 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 8.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning (NH1)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FOSTER Manual Socket, 1/8"FPT (2302)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- SKF Instrument & Mini - Metric Bearings (608 2RS JEM)
- Ezo Miniature Ball Bearings