Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 24 lb, Flanged
Mfr # SMF74ZZP6MC3SRL
Zoro # G2402386
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.276 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF74ZZP6MC3SRL
- Zoro # G2402386
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.276 in |
Width | 0.098 in |
Flange Dia. (mm) | 8.2 mm |
Flange Dia. (In.) | 0.323 in |
Outer Ring Width | 2.5 mm |
Outside Diameter | 7 mm |
Bore Diameter | 4 mm |
Fillet Radius | 0.1 mm |
Flange Diameter | 8.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF74, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 255 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 8.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- Ezo Miniature Ball Bearings