Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 109lb, Shielded
Mfr # 624HZZP6MC3SRL
Zoro # G2403357
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.512 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # 624HZZP6MC3SRL
- Zoro # G2403357
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.512 in |
Width | 0.197 in |
Outer Ring Width | 5 mm |
Bore Diameter | 4 mm |
Outside Diameter | 13 mm |
Flange Diameter | 15 mm |
Fillet Radius | 0.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,300 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF3)
- DEUBLIN Union 2 NPT RH (657-000-116)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- Ezo Ball Bearings