Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 109 lb, Flanged
Mfr # F624HZZP6MC3SRL
Zoro # G2403101
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.512 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F624HZZP6MC3SRL
- Zoro # G2403101
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.512 in |
Width | 0.197 in |
Flange Dia. (mm) | 15.01 mm |
Flange Dia. (In.) | 0.591 in |
Fillet Radius | 0.2 mm |
Outer Ring Width | 5 mm |
Outside Diameter | 13 mm |
Flange Diameter | 15 mm |
Bore Diameter | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,300 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, Stl, 1-3/16in.Bore dia (1610 X 1-3/16)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- TRITAN Bearings, 5.00mm Bore Dia., 300 lb. (605 ZZ PRX)
- Ezo Miniature Ball Bearings