Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1562in Dia, 33 lb, Shielded
Mfr # SRW155ZZA3MC3SRL
Zoro # G2401738
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1562 in
- Outside Dia. 0.3125 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW155ZZA3MC3SRL
- Zoro # G2401738
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1562 in |
Outside Dia. | 0.3125 in |
Width | 0.125 in |
Extended Inner Ring Width (In.) | 0.1406 in |
Extended Inner Ring Width (mm) | 3.57 mm |
Outer Ring Width | 0.125 in |
Outside Diameter | 5/16 in |
Bore Diameter | 5/32 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out (MF0063475)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- KOYO EE4 2RS, Small Ball Bearings 930Mm (EE4 2RS)
- Ezo Ball Bearings