Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1562in Dia, 33 lb, Shielded
Mfr # SR155ZZA3MC3SRL
Zoro # G2402036
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1562 in
- Outside Dia. 0.3125 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR155ZZA3MC3SRL
- Zoro # G2402036
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1562 in |
Outside Dia. | 0.3125 in |
Width | 0.125 in |
Bore Diameter | 5/32 in |
Outside Diameter | 5/16 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.125 in |
Description
Miniature Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.71043 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ7)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- DAYTON Motor, 1/2 HP, Yoke (6K411)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- Ezo Ball Bearings