Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1562in Dia, 33 lb, Open
Mfr # SR155 A3MC3AF2
Zoro # G2402045
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1562 in
- Outside Dia. 0.3125 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR155 A3MC3AF2
- Zoro # G2402045
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1562 in |
Outside Dia. | 0.3125 in |
Width | 0.1094 in |
Bore Diameter | 5/32 in |
Extended Inner Ring Width | 0.125 in |
Outside Diameter | 5/16 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.109 in |
Description
Miniature Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- Ezo Miniature Ball Bearings