Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1562in Dia, 33 lb, Flanged
Mfr # SFRW155ZZA3MC3SRL
Zoro # G2402611
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1562 in
- Outside Dia. 0.3125 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW155ZZA3MC3SRL
- Zoro # G2402611
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1562 in |
Outside Dia. | 0.3125 in |
Width | 0.1094 in |
Flange Dia. (In.) | 0.359 in |
Extended Inner Ring Width (In.) | 0.1406 in |
Flange Dia. (mm) | 9.12 mm |
Extended Inner Ring Width (mm) | 3.57 mm |
Outside Diameter | 5/16 in |
Extended Inner Ring Width | 0.156 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.109 in |
Flange Diameter | 0.359 in |
Bore Diameter | 5/32 in |
Description
Miniature Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.036 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2Z/C3 GJN, Single Row Ball Brgs, 6207 2ZC3 GJN (6207 2Z/C3 GJN)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936708Q, Return Line, 10 micron (ZX-936708Q)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- Ezo Ball Bearings