Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Shielded
Mfr # SRW2ZZA3MC3SRL
Zoro # G2401640
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW2ZZA3MC3SRL
- Zoro # G2401640
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Outer Ring Width | 0.156 in |
Fillet Radius | 0.0118 in |
Extended Inner Ring Width | 0.187 in |
Bore Diameter | 1/8 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.3111 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.187 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- Ezo Miniature Ball Bearings