Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Shielded
Mfr # SR2AZZA3MC3SRL
Zoro # G2401869
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.5 in
- Width 0.1719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SR2AZZA3MC3SRL
- Zoro # G2401869
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.5 in |
Width | 0.1719 in |
Outside Diameter | 1/2 in |
Extended Inner Ring Width | 0.171 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.171 in |
Fillet Radius | 0.0118 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2A, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.171 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.1097 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.171 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/8" Male BSPP (G) (NSC06-G01)
- EZO Ball Bearing, 0.2362in Dia, 99 lb, Shielded (686HZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- Ezo Miniature Ball Bearings