Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Shielded
Mfr # SR2-6ZZA3MC3SRL
Zoro # G2401878
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR2-6ZZA3MC3SRL
- Zoro # G2401878
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1406 in |
Extended Inner Ring Width | 0.14 in |
Outer Ring Width | 0.14 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0059 in |
Bore Diameter | 1/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-6, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.14 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.1097 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.14 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- FOSTER Plug, 3FRL Series, 1/2" 3/8"MPT, Steel (3L52)
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- Ezo Ball Bearings